Beli rubber butyl di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO Butyl Rubber Self-Fusing Tape, No Separator
    Mulai

    Rp199.900

    NITTO Butyl Rubber Self-Fusing Tape, No Separator
    atribut:
    • Material: Base material:Butyl rubber-based self-bonding layer.
    • Color: Black
    • Width (mm): 19
    • Length (m): 10
    • Thickness (mm): 0.5
    • Tensile Strength (N/10mm): 5.90
    • Insulation Breakdown Strength (kV/mm): 44
    • Working Temperature Range: 0 to 70degrees
  2. SLIONTEC Double-Sided Super Butyl Tape (Lakban Kedap Udara / Lakban Kedap Udara)
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    SLIONTEC Double-Sided Super Butyl Tape (Lakban Kedap Udara / Lakban Kedap Udara)
    Deskripsi:
    -Excellent in airtightness, durability, waterproofness, well attached to rough surfaces. (high adhesive strength)-JTC (residential exterior technical center)recommended item.-For housing waterproof: Around sash, waterproof opening, sealing joint.-Temporary fixation of building materials and parts.-Double-sided type.
    atribut:
    • Color: Black
    • Base Material: Polyethylene Net
    • Adhesive Materials: Butyl Rubber
  3. WAKI Butyl Rubber Sheet (Lembaran Karet)
    Mulai

    Rp60.900

    WAKI Butyl Rubber Sheet (Lembaran Karet)
    Deskripsi:
    -A synthetic rubber in which isobutylene is copolymerized with several % of isoprene.-Excellent ozone resistance, aging resistance, electrical isolation, weather resistance, and impact absorbency.-Window frame rubber.-Wire sheathing.
    atribut:
    • Color: Green
  4. NITTO Butyl Rubber Self-Fusing Tape, Separator
    Mulai

    Rp199.900

    NITTO Butyl Rubber Self-Fusing Tape, Separator
    atribut:
    • Material: Base material:Butyl rubber-based self-bonding layer.
    • Color: Black
    • Width (mm): 19
    • Length (m): 10
    • Thickness (mm): 0.5
    • Tensile Strength: 5.9N/10mm
    • Working Temperature Range: 0 to 70degrees
    • Insulation breakdown strength: 44kV/mm
  5. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  6. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  7. Goldie Pel Lantai Katun (Floor Mop)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp82.900

    Goldie Pel Lantai Katun (Floor Mop)
    atribut:
    • Mop Head Material: Cotton
  8. monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Natural Rubber Sheet (Black) (Spon Karet)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  9. TRUSCO Rubber Sheet (Lembaran Karet)
    Mulai

    Rp869.900

    TRUSCO Rubber Sheet (Lembaran Karet)
    Deskripsi:
    -Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.
    atribut:
    • Thickness: 7mm
    • Width: 910mm
    • Length: 1820mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
  10. Inoplast Butyl Tape Aluminium Waterproofing (Lakban Kedap Air / Lakban Aluminium)
    Mulai

    Rp25.900

    Inoplast Butyl Tape Aluminium Waterproofing (Lakban Kedap Air / Lakban Aluminium)
    Deskripsi:
    Inoplast AL is a single-faced adhesive tape of aluminum foil laminated polyester(PET) film substrate which is coated by excellent waterproof butyl rubber pressure-sensitive adhesive (PSA). This tape shows well-balanced adhesiveness in a wide range of temperature, and both substrate and PSA are excellent in air-tightness. 1. Structure. - Aluminum Foil (25μm) laminated PET Film (25μm). - Butyl Rubber PSA. - Release Paper Liner. 2. Application. - Temporary fixing of exterior wall material, and waterproof packing of joints. 3. Adhesive properties. - Adhesion: In accordance with JIS Z 0237(2009) Values in ( ) are referential values from manufacturer Ball tack: In accordance with manufacturer Tensile and elongation: In accordance with JIS Z 0238(2009). Measuring conditions : Temp.23°C Humidity 65%RH. - Tensile strength : In accordance with JIS Z 1524 Article 7-9(Interval: 125mm Peeling speed 300mm/min). - Elongation : %of elongation at break. - Adhesion : JIS Z 1528 Article 6-7 (180°peeling). - Applying conditions : One reciprocation by metallic roller (2kg load, diameter 83mm, width45mm), which is covered by rubber (hardness 80Hs, 6mm thick) at the speed of 300mm/min. - Peeling conditions : Peeling by 180°peel at the speed of 300mm/min after 20mins or more from application. Peeling resistance force to be adhesion. 4. Temperature dependency of adhesion. - Test plate : Stainless plate. - Test method : Application of specimen at conditions of 23°C and 65%RH. Keep the specimen at each temperature for 20mins. Specimen to be peeled off at each temperature by 180°peeling. 5. Variation per time (Cycle test). - Test plate:Stainless plate. - Test method:Tape to be applied at 23°C, 65%RH. - Condition 1: Thermostatic chamber at 80°C. - Condition 2: Water tank at 20°C. - Specimen to be placed in condition 1 and 2 everyday (Cycle). After certain elapsed days, specimen to be kept under the circumstance of 23°C, 65%RH for 2hrs. Then adhesion to be measured by 180°peeling. - Remarks: No change in appearance (such as cracking, etc.) in this test. - Adhesion of Inoplast AL increases as times elapse. Furthermore, no decline of adhesion. even under water or rapid change of temperature. 6. Heat resistance property. - Test method : Specimen to be applied to glass plate vertically. Visual observation of appearance of specimen, which is placed in each temperature condition inside thermostatic chamber (50, 75, 100°C, and 120°C) after certain days. - Inspection items: Adhesive flow, generation of crack, and shrinkage of tape. 7. Cold resistance property.Judgment criterion. A : Nothing peculiar. B : Slight declination of flexibility, but no peel off. C : No flexibility and break off of tape, but no peel off. D : No flexibility and break off of tape, and tape peel off. Test method : In accordance with Fed. Method Std. No.101B Method 2051. Specimen to be applied to polyethylene film or Kent paper at normal temperature. Keep it under 65°C for 24hrs. Then keep it under each low temperature for 2hrs or more. Then roll it on iron bar which was also chilled under the same condition as specimen. Observe specimen’s appearance.(Operation was also done in the same cooling condition) Inoplast AL performs its adhesion good enough under low temperatures. 8. Weather resistance. - Test method : Weather-O-Meter conditions: 18mins of rain in 120mins cycle 25mm width specimen to be applied to stainless plate at room temperature. Appearance, tensile strength, and elongation of specimen were measured after exposed to sunshine carbon weather-o-meter (WE, SUN-HC). - No declination of adhesion of Inoplast AL even after long term outside use. Furthermore, its adhesion even tends to increase in such condition. Moreover, no cracking, nor shrinking were found. 9. Precautions for use. - Please apply tape after removing dirt, dust, moisture and oil from the surface since enough adhesion is not obtainable if the surface is stained. - Please press firmly after applying the tape to obtain enough adhesion. - For the keeping of tape, please avoid direct sun-ray and the heat sources as heating equipment and store it at cool place. - Please do not use for electrical insulation purpose other than electrical insulation tape. - Please do not apply directly to the car body, furniture, walls, glass and PVC products since causing of discolor, adhesive residue, and paint peel-off. - Since adhesive residue and rash may be caused by using of other tapes than adhesive tape for skin, please do not apply the tape to the skin directly. - Please test well before actual use as tape may contaminate or leave adhesive depending on type of adherend. - Described values are examples of measured values, and not guaranteed values. - The lead-time varies by conditions. Please inquire us for obtaining updated information. - Specification may be subject to change without prior notice. - Please verify whether the tape is suitable for your application before use. - We cannot be held responsible for any damage incurred as a results of using. Please use after enough confirmation.
    atribut:
    • Thickness (mm): 0.45
    • Ball Tack: 37
    • Tensile Strength (N/10mm): 125
    • Elongation (%): 15.6
    • Adhesion (N/10mm): BA SUS 8.97, Polished SUS 13.20
  11. monotaro Isolasi Bolak Balik Butyl Waterproof (Double Tape)
    Mulai

    Rp88.900

    monotaro Isolasi Bolak Balik Butyl Waterproof (Double Tape)
    Deskripsi:
    Produk ini juga sering disebut dengan Lakban Waterproof
    atribut:
    • Release Paper: There
    • Adhesive: Butyl rubber adhesive
    • Product Name of Hazardous Material: Synthetic resins and others
    • Types of Hozardous Materials: Specified combustibles
    • Base Material: Nonwoven fabric
    • Characteristics: Waterproof
    • Tape Length (m): 20
    • Tape Thickness (mm): 0.45
    • Adhesive Power (N/10mm): 7.84
    • Tensile Strength (N/10mm): 9.8
  12. SLIONTEC Single Faced Super Butyl Tape (Lakban Kedap Udara / Lakban Kedap Air)
    37%
    Mulai

    Rp359.900

    SLIONTEC Single Faced Super Butyl Tape (Lakban Kedap Udara / Lakban Kedap Air)
    Deskripsi:
    -Butyl rubber type adhesive which is excellent in waterproof and airtight is used.-Using aluminum foil with polyester film as a base material for applications requiring airtightness and moisture resistance.-For structural use, waterproof joints, for surface protection.
    atribut:
    • Color: Black-Silver
    • Adhesive Materials: Butyl Rubber
  13. Hiroshima Double-sided Tape For Artificial Grass No.5931
    Mulai

    Rp499.900

    Hiroshima Double-sided Tape For Artificial Grass No.5931
    Deskripsi:
    Outdoor artificial turf tape. Please install after removing dust, moisture, etc. For simple fixing of artificial turf. For waterproofing sheet metal and exterior materials.
    atribut:
    • Width (mm): 50
    • Thickness (mm): 1 (all points)
    • Length (m): 15
    • Dimension (mmxm): 50x15 (x1 roll)
    • Adhesive Force (N/10mm): 9.8
  14. NITTO Waterproof Sealing Tape (Lakban Kedap Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

  15. monotaro Butyl Tape for Automobile Sheet Metal
    Mulai

    Rp70.900

    monotaro Butyl Tape for Automobile Sheet Metal
    Deskripsi:
    A tape-shaped sealing material based on butyl rubber. Suitable for bonding gaps in automobiles and places that need to be attached and detached.For waterproofing and glass replacement work, etc.* Do not use for anything other than its intended purpose. * There is a part where the thickness of the tape is slightly deformed, but there is no problem with the specifications.
    atribut:
    • Length (m): 5
  16. Quizy Pelembut Pakaian Soft & Freshy
    Mulai

    Rp22.900

    Quizy Pelembut Pakaian Soft & Freshy
    Deskripsi:
    Melembutkan sekaligus memberi wangi yang menyegarkan pada pakaian Fungsi dan Guna : Melembutkan serat kain pada pakaian Cara pengunaan : Digunakan pada tahap bilasan terakhir menggunakan mesin
  17. WAKI NBR Rubber Sheet (Spon Karet)
    Mulai

    Rp50.900

    WAKI NBR Rubber Sheet (Spon Karet)
    Deskripsi:
    -Excellent oil resistance, wear resistance, and durability.-Gasket, printing roll, oil seal, packing, oil-resistance hose, etc.
  18. SOFFELL Lotion Anti Nyamuk
    Mulai

    Rp12.900

    SOFFELL Lotion Anti Nyamuk
    Deskripsi:
    SOFFELL dapat digunakan untuk melindungi tubuh dari gigitan nyamuk disetiap kesempatan, seperti saat bersantai, menonton TV, dan tidur.
  19. Nichiban Lakban Kain Berwarna 121 (Solasi / Selotip)
    36%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    Nichiban Lakban Kain Berwarna 121 (Solasi / Selotip)
    Deskripsi:
    -An Adhesive cloth tape excellent in cost performance.-Rewind is light and usability is also good.-Sealing of cardboard.-Packaging for heavy packing item.
    atribut:
    • Thickness: 0.21mm
    • Viscosity: 5.46N/10mm
    • Tensile Strength: 53.3N/10mm
    • Base Material: Staple Fiber+PET
    • Adhesive Materials: Rubber
    • Purpose of Use: Sealing of cardboard. Packaging for heavy packing item.
    • W x L: 50mmx25m
Daftar Harga rubber butyl Terbaru November 2026
NITTO Butyl Rubber Self-Fusing Tape, No SeparatorRp199.900
SLIONTEC Double-Sided Super Butyl Tape (Lakban Kedap Udara / Lakban Kedap Udara)Rp139.900
WAKI Butyl Rubber Sheet (Lembaran Karet)Rp60.900
NITTO Butyl Rubber Self-Fusing Tape, SeparatorRp199.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)Rp8.900
Goldie Pel Lantai Katun (Floor Mop)Rp82.900
monotaro Natural Rubber Sheet (Black) (Spon Karet)Rp30.900
Hikari Rubber Sheet (Spon Karet)Rp64.900
TRUSCO Rubber Sheet (Lembaran Karet)Rp869.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait